Shop All Stainless Steel Hose Assembly
Mason Industries
Braided Stainless Steel Hose w/ Copper Sweat Ends - 9" L
Mfr # NF-2 1/2x9
Zoro # G205626569
product price: $50.89
/ea
$50.89
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
- Brand Mason Industries
- MFR # NF-2 1/2x9
- Zoro # G205626569
- Country of Origin Unknown
- Category Stainless Steel Hose Assembly
Description
metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type nf is braided stainless steel with copper sweat ends and are u.l. Approved for refrigeration service.
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
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (701082741)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (6RDA1)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 60 In L (FTG-08-A-A-CS-60)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- SWAGELOK Flexible Metal Stainless 1/2In 1/2In 48In Npt Braided Hose (SS-FM8SL8PM8-48)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- EZ-FLO EASTMAN 3/4 in. FHT X 3/4 in. D FHT 6 ft. Stainless Steel Installation Kit (41025)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- Mason Industries Stainless Steel Hose Assembly