Shop All Stainless Steel Hose Assembly
Mason Industries
Braided Stainless Steel Hose w/ Copper Sweat Ends - 17" L
Mfr # NF-8 1 5/8x17
Zoro # G005626431
Free Shipping & Returns
$133.99
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
- Brand Mason Industries
- MFR # NF-8 1 5/8x17
- Zoro # G005626431
- Country of Origin Unknown
- Category Stainless Steel Hose Assembly
Description
metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type nf is braided stainless steel with copper sweat ends and are u.l. Approved for refrigeration service.
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
- S&G TOOL AID MINI TUBING CUTTER (SG14850)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- PARKER Branch Tee, Nylon, CompxM, 1/2In (N8MT8)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- SWAGELOK Stainless 1/4In 1/4In 1/4In 100Ft Braided Hose (SS-FM4TA4TA4-1200)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- SWAGELOK Flexible Metal Stainless 1/2In 1/2In 48In Npt Braided Hose (SS-FM8SL8PM8-48)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- Mason Industries Stainless Steel Hose Assembly