Shop All Carbon Steel Pipe Fittings
Mason Industries
Braided Hoses W/Carbon Steel Fixed & Floating Flanges 3 x 9
Mfr # FFL 3x9
Zoro # G305662764
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Mason Industries
- MFR # FFL 3x9
- Zoro # G305662764
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Description
metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type ffl has fixed x floating raised face flanges. The floating flange on one side make it easier to align the bolt holes during installation. The raised face flanges seal better than traditional flat face flanges.
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
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 316SS (CN21PS6)
- REDHAT Electronically Enhanced And Lead Free (8210P034LF 24-120)
- DELTA Delta Commercial Other: 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (40148-SS)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 6 x 12 (FFL 6x12)
- MASON INDUSTRIES Braided Hose W/Carbon Steel Fixed & Floating Flanges 4 x 18 (FFL 4x18)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 2 x 9 (FFL 2x9)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- PARKER Hollow Hex Plug, M10 x 1, Metric (VSTI10X1EDCF)
- PARKER Street Elbow, Carbon Steel, 3/8 In, MNPT (6-6 SE-S)
- ANCHOR FLUID POWER 1-1/2" CODE 62 FLAT FACE BLANKING FLANGE CARBON STEEL (W39-24-24)
- Mason Industries Fittings