Shop All Carbon Steel Pipe Fittings
Mason Industries
Braided Hose W/Carbon Steel Fixed & Floating Flanges 10 x 18
Mfr # FFL 10x18
Zoro # G205662758
product price: $2,090.99
/ea
Free Shipping & Returns
$2,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason Industries
- MFR # FFL 10x18
- Zoro # G205662758
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Description
metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type ffl has fixed x floating raised face flanges. The floating flange on one side make it easier to align the bolt holes during installation. The raised face flanges seal better than traditional flat face flanges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN H790A Cp Stop Asm 1 In Adj W/Vr Cap (3308876)
- KISSLER 1/4-Turn Stop, Angle, 5/8 Inx1/2 In (88-9240)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- INFINITY DRAIN 48" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6548_SS)
- MASON INDUSTRIES Braided Hose W/Carbon Steel Fixed & Floating Flanges 4 x 18 (FFL 4x18)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 2 x 9 (FFL 2x9)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 6 x 12 (FFL 6x12)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-020)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- Mason Industries Carbon Steel Pipe Fittings