Shop All Carbon Steel Pipe Fittings
Mason Industries
Braided Hose W/Carbon Steel Fixed & Floating Flanges 1-1/2 x 24
Mfr # FFL 1.5x24
Zoro # G605662761
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason Industries
- MFR # FFL 1.5x24
- Zoro # G605662761
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Description
metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type ffl has fixed x floating raised face flanges. The floating flange on one side make it easier to align the bolt holes during installation. The raised face flanges seal better than traditional flat face flanges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMN3)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- PARKER Extruded Street Elbow, Brass, 3/4 x 1/2 in (2202P-12-8)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081203)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 2 x 9 (FFL 2x9)
- MASON INDUSTRIES Braided Hose W/Carbon Steel Fixed & Floating Flanges 4 x 18 (FFL 4x18)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 6 x 12 (FFL 6x12)
- ANCHOR FLUID POWER 2" CODE 61 FLAT FACE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL (W61-32-32)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- ZORO SELECT Tee, Low Temp Steel, FSW, 1-1/2in. (3001300271)
- ZORO SELECT Union, 1 in., NPT, Class 3000 (2000301771)
- Mason Industries Fittings