Shop All Floor Mount Vibration Isolators
Mason
Flr Mnt Seismic and Wind Vibration Isltr
Mfr # 5XR74
Zoro # G0542351
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 380 to 510 lb
- Deflection 0.75 in to 1.00 in
- Height 5 1/8 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5XR74
- Zoro # G0542351
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 1/8 in |
Width | 2 1/2 in |
Dimension L | 8 3/4 in |
Dimension BD | 3/8 in |
Dimension CS | 3/8 x 1 in |
Dimension H | 5 1/8 in |
Dimension HCL | 6 in |
Dimension T | 1 5/8 in |
Details
Item | Floor Mount Seismic and Wind Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 380 to 510 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Red |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 380 to 510 lb, Deflection 0.75 in to 1.00 in, Height 5 1/8 in, Width 2 1/2 in, Spring Color Red, Dimension T 1 5/8 in, Dimension HCL 6 in, Dimension H 5 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401K84)
- FREUD General Purpose Blade, 18 (LU72M018)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/16 (11001)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- MASON Floor Mount Vibration Isolator, Spring (5C133)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- MASON Floor Mount Vibration Isolator, 3500 lb. (20UZ17)
- MASON Floor Mount Vibration Isolator, Neoprene (4C876)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Capacity Range: 765 to 1020 lb (5XR64)
- Mason Floor Mount Vibration Isolators