Shop All Floor Mount Vibration Isolators
Mason
Flr Mnt Seismic and Wind Vibration Isltr
Mfr # 5XR73
Zoro # G1900744
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 300 to 400 lb
- Deflection 0.75 in to 1.00 in
- Height 5 1/8 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5XR73
- Zoro # G1900744
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 1/8 in |
Width | 2 1/2 in |
Dimension L | 8 3/4 in |
Dimension BD | 3/8 in |
Dimension CS | 3/8 x 1 in |
Dimension T | 1 5/8 in |
Dimension H | 5 1/8 in |
Dimension HCL | 6 in |
Details
Item | Floor Mount Seismic and Wind Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 300 to 400 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Green |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 300 to 400 lb, Deflection 0.75 in to 1.00 in, Height 5 1/8 in, Width 2 1/2 in, Spring Color Green, Dimension T 1 5/8 in, Dimension HCL 6 in, Dimension H 5 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/16" HSS Straight Flute Shell Reamer (DWRRS1-7/16)
- ARROW FASTENER RIVETTOOL SWIVEL360HEAD (RHT300)
- GREAT NECK EXTEND LAYOUT TOOL EX6 2-IN-1 CRESCENT (LSSP6-07)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- MASON Floor Mount Vibration Isolator, Neoprene (4C993)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- MASON Floor Mount Vibration Isolator, 3500 lb. (20UZ17)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- Mason Mounts and Vibration Control