Shop All Floor Mount Vibration Isolators
Mason
Flr Mnt Seismic and Wind Vibration Isltr
Mfr # 5XR72
Zoro # G2530245
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 230 to 310 lb
- Deflection 0.75 in to 1.00 in
- Height 5 1/8 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5XR72
- Zoro # G2530245
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 1/8 in |
Width | 2 1/2 in |
Dimension L | 8 3/4 in |
Dimension CS | 3/8 x 1 in |
Dimension HCL | 6 in |
Dimension H | 5 1/8 in |
Dimension BD | 3/8 in |
Dimension T | 1 5/8 in |
Details
Item | Floor Mount Seismic and Wind Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 230 to 310 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Yellow |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 230 to 310 lb, Deflection 0.75 in to 1.00 in, Height 5 1/8 in, Width 2 1/2 in, Spring Color Yellow, Dimension T 1 5/8 in, Dimension HCL 6 in, Dimension H 5 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 60PC NITRO DRILL BIT SET #1-#60 (400N60)
- TEKTON T60 Tip, 1/2 in. Drive, Torx (SHB24260)
- WIHA Torx(R) Comfort Grip T-Handle Torx(R) Key, T15 Tip Size (36415)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz (1EJX8)
- MASON Floor Mount Vibration Isolator, Spring (5C129)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- MASON Floor Mount Vibration Isolator, Spring, Spring Color: Black (5C128)
- MASON Floor Mount Vibration Isolator, Neoprene (4C992)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- Mason Mounts and Vibration Control