Shop All Floor Mount Vibration Isolators
Mason
Flr Mnt Seismic and Wind Vibration Isltr
Mfr # 5XR66
Zoro # G0714542
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 600 to 800 lb
- Deflection 0.75 in to 1.00 in
- Height 5 1/8 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason
- MFR # 5XR66
- Zoro # G0714542
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 1/8 in |
Width | 2 1/2 in |
Dimension HCL | 8 3/4 in |
Dimension CS | 3/8 x 1 in |
Dimension L | 11 5/8 in |
Dimension BD | 3/8 in |
Dimension T | 1 3/4 in |
Dimension H | 5 1/8 in |
Details
Item | Floor Mount Seismic and Wind Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 600 to 800 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Green |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 600 to 800 lb, Deflection 0.75 in to 1.00 in, Height 5 1/8 in, Width 2 1/2 in, Spring Color Green, Dimension T 1 3/4 in, Dimension HCL 8 3/4 in, Dimension H 5 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792843)
- KLEIN TOOLS Eye Pulling Grips Medium Long 1 to 1.49-Inch Cable (KPS100-3)
- J.W. WINCO GN563.2-80-3/8X16-SW T-Handle Aluminum (563.2-80-3/8X16-SW)
- DIABLO Holesaw Set, General Purpose, 9 pcs. (DHS09SGP)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- MASON Floor Mount Vibration Isolator, 2100 lb. (20UZ16)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- Mason Mounts and Vibration Control