Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Spring
Mfr # 5C136
Zoro # G0425801
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 940 to 1250 lb
- Deflection 0.75 in to 1.00 in
- Height 5 5/8 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5C136
- Zoro # G0425801
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 5/8 in |
Width | 2 3/4 in |
Dimension HCL | 6 1/2 in |
Dimension MBD | 3/8 in |
Dimension A | 5.75 in |
Bolt Size | 1/2 x 4 in |
Dimension SBC | 7 1/4 in |
Dimension H | 5 5/8 in |
Dimension T | 1/2 in |
Dimension L | 8 1/4 in |
Dimension HCW | 1 1/2 in |
Dimension SW | 7/16 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 940 to 1250 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Gray |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 940 to 1250 lb, Deflection 0.75 in to 1.00 in, Height 5 5/8 in, Width 2 3/4 in, Spring Color Gray, Bolt Size 1/2 x 4 in, Dimension A 5.75 in, Dimension T 1/2 in, Dimension SW 7/16 in, Dimension HCL 6 1/2 in, Dimension HCW 1 1/2 in, Dimension MBD 3/8 in, Dimension SBC 7 1/4 in, Dimension H 5 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- BON TOOL Bon 21-273 Oversize Spacing Tape 16 Foot (21-273)
- KO-KEN Socket TORX E10 140mm 1/2 Sq. Drive (4325-E10(L140))
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- MASON Floor Mount Vibration Isolator, Spring (5C133)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- MASON Floor Mount Vibration Isolator, Neoprene (4C955)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- ZORO SELECT Floor Vibration Isolator, 300 to 600 lb. (48PW93)
- Mason Floor Mount Vibration Isolators