Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Spring
Mfr # 5C130
Zoro # G0629632
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 300 to 400 lb
- Deflection 0.75 in to 1.00 in
- Height 4 1/2 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5C130
- Zoro # G0629632
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 4 1/2 in |
Width | 2 1/8 in |
Dimension HCL | 4 3/4 in |
Dimension MBD | 1/4 in |
Dimension A | 4 in |
Dimension SBC | 5 in |
Dimension HCW | 1 in |
Dimension L | 5 3/4 in |
Dimension H | 4 1/2 in |
Dimension SW | 5/16 in |
Bolt Size | 3/8 x 4 in |
Dimension T | 1/2 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 300 to 400 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Green |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 300 to 400 lb, Deflection 0.75 in to 1.00 in, Height 4 1/2 in, Width 2 1/8 in, Spring Color Green, Bolt Size 3/8 x 4 in, Dimension A 4 in, Dimension T 1/2 in, Dimension SW 5/16 in, Dimension HCL 4 3/4 in, Dimension HCW 1 in, Dimension MBD 1/4 in, Dimension SBC 5 in, Dimension H 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D181)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 60-1/2 In. L (1160100)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR73)
- MASON Floor Mount Vibration Isolator, Neoprene (4C993)
- VIBRASYSTEMS Vibra Systems Inc. 2in Deflection Open Spring Mount Isolator W/ Mounting Bolt (SMSR-AT-172)
- Mason Mounts and Vibration Control