Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, 3500 lb.
Mfr # 20UZ17
Zoro # G9048925
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 0 to 3500 lb
- Deflection 0 in to 0.15 in
- Height 2 3/4 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 20UZ17
- Zoro # G9048925
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 3/4 in |
Width | 6 1/4 in |
Dimension J | 5/8-11 UNC x 1-1/4 in |
Dimension D | 3 1/8 in |
Dimension H | 1 7/8 in |
Dimension F | 1.875 in |
Dimension T | 3/32 in |
Dimension I | 1 1/2 in |
Dimension A | 3.75 in |
Dimension C | 2 1/2 in |
Dimension E | 1.25 in |
Dimension G | 9/16 in |
Dimension B | 6.25 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 0 to 3500 lb |
Deflection | 0 in to 0.15 in |
Color Mark | White |
Max. Load Shear | 1,000 |
Max. Deflection | 0.15 in |
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 0 to 3500 lb, Deflection 0 in to 0.15 in, Height 2 3/4 in, Width 6 1/4 in, Color Mark White, Max. Load Shear 1,000, Dimension A 3.75 in, Dimension T 3/32 in, Dimension G 9/16 in, Dimension H 1 7/8 in, Dimension I 1 1/2 in, Dimension J 5/8-11 UNC x 1-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Belt, Black, Polyester, 5 Pockets (1245)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/10 20-100 N·m mount 9x12 mm (50181010)
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- MASON Floor Mount Vibration Isolator, Neoprene (4C876)
- MASON Floor Mount Vibration Isolator, Spring (5C129)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- MASON Floor Mount Vibration Isolator, Spring (5XR51)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- Mason Floor Mount Vibration Isolators