Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, 2100 lb.
Mfr # 20UZ16
Zoro # G9048916
original price:
$61.49
5% off
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 0 to 2100 lb
- Deflection 0 in to 0.15 in
- Height 2 3/4 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason
- MFR # 20UZ16
- Zoro # G9048916
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 3/4 in |
Width | 6 1/4 in |
Dimension H | 1 7/8 in |
Dimension A | 3.75 in |
Dimension T | 3/32 in |
Dimension I | 1 1/2 in |
Dimension E | 1.25 in |
Dimension B | 6.25 in |
Dimension F | 1.875 in |
Dimension G | 9/16 in |
Dimension D | 3 1/8 in |
Dimension J | 5/8-11 UNC x 1-1/4 in |
Dimension C | 2 1/2 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 0 to 2100 lb |
Deflection | 0 in to 0.15 in |
Color Mark | Red |
Max. Load Shear | 600 |
Max. Deflection | 0.15 in |
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 0 to 2100 lb, Deflection 0 in to 0.15 in, Height 2 3/4 in, Width 6 1/4 in, Color Mark Red, Max. Load Shear 600, Dimension A 3.75 in, Dimension T 3/32 in, Dimension G 9/16 in, Dimension H 1 7/8 in, Dimension I 1 1/2 in, Dimension J 5/8-11 UNC x 1-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scriber, Type (536-221)
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- SURTEK Pocket Ruler 6 (122210)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- MASON Floor Mount Vibration Isolator, Spring (5C127)
- MASON Floor Mount Vibration Isolator, Spring (5C129)
- MASON Floor Mount Vibration Isolator, Neoprene (4C993)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr, Dimension C: 3/4 in (2NPG8)
- Mason Floor Mount Vibration Isolators