Marykate

MARYKATE 16 oz. Aerosol Can, Vinyl Cleaner (Discontinued)


This Product is Discontinued
Shop for all Contact Cleaners

Key Features

  • Cleaner Chemical Product Grouping Cleaner and Polisher
  • Nonflammable Yes
  • Standards RoHS Compliant
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 16 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 16 oz
Size 16 oz.
Degreaser Container Size 16 oz.
Container Size 16 oz

Description

Vinyl Cleaner and Polish, Cleaner and Polisher, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Jug, 16 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards RoHS Compliant, Color Yellow, Butyl Free No, VOC Content 4 Percent, NSF Rating Not Rated, pH Level 11.3, pH Value Alkaline, Nonflammable Yes, Net Weight 14 oz, Properties Nonflammable

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products