Shop All All Purpose Cleaners
Marykate
Hull and Bottom Cleaner, Jug, Unscented
Mfr # MK20128
Zoro # G405985220
product price: $45.89
/ea
Sold in multiples of 4 for $183.56
$183.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color White
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marykate
- MFR # MK20128
- Zoro # G405985220
- UPC # N
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Color | White |
Item | Hull and Bottom Cleaner |
Standards | RoHS Compliant |
Net Weight | 1 gal |
Butyl Free | No |
NSF Rating | Not Rated |
Product Series | On & Off |
VOC Content | 0% |
Cleaner Form | Liquid |
Nonflammable | Yes |
Surfaces for Use On | Fiberglass |
pH Level | 1 |
pH Value | Acidic |
Properties | Nonflammable |
Cleaner Chemical Product Grouping | Hull and Bottom Cleaner |
Description
Hull and Bottom Cleaner, Hull and Bottom Cleaner, Surfaces for Use On Fiberglass, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Liquid, Standards RoHS Compliant, Color White, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Product Series On & Off, Nonflammable Yes, Net Weight 1 gal, Properties Nonflammable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- TENNANT Drain Hose Plug Assembly (701061)
- TOUGH GUY Hospital Isolation Bags, 7 gal., Red, PK250 (31DK93)
- SCOTT Essential Continuous Air Freshener Refill, Ocean, 48 mL Cartridge, PK6 (91072)
- MARYKATE Spray Away Cleaner, 32 Fl Oz (MK2832)
- SAVOGRAN Wood Bleach Concentrated 12 Oz. (10501)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 41 oz (80756064)
- OLYMPIC Olympic 52125A-01 Gallon Olympic Premium Deck Cleaner (518025)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- FABULOSO Fabuloso Ap Clnr Pf56Oz (153043)
- HOME CARE LABS Greased Lightning 32 Oz (B40 112HDT)
- Marykate All Purpose Cleaners