Shop All Automotive Soaps
Marykate
1 Oz. Hull and Bottom Cleaner Bottle, White, Concentrate
Mfr # MK2032
Zoro # G3947402
product price: $22.55
/ea
Sold in multiples of 12 for $270.60
$270.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 Oz.
- Container Type Bottle
- Color White
- Type Concentrate
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marykate
- MFR # MK2032
- Zoro # G3947402
- UPC # 716606020327
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 1 Oz. |
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Description
Hull and Bottom Cleaner, Hull and Bottom Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards RoHS Compliant, Color White, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Product Series On & Off, Nonflammable Yes, Net Weight 32 oz, Properties Nonflammable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Super Bright 100Lm Bike Headlight System W/ Usb Power Cable & Battery. (RS8055)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-3/32 In (BT9560-MPG)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- DAYCO 5/16 In. X 25 Ft.Zo 27003 Fuel Line Hose, 80060 (80060)
- RAIN-X Concentrated Car Wash 100 oz (5072084)
- TURTLE WAX 23 oz Tire Shine Spray Bottle, Translucent White, Liquid (53733)
- MEGUIARS WAX Deep Crystal , Liquid, 64 Ounce (G10464)
- MEGUIARS WAX Liquid, 32 Ounce Spray Bottle, Without Applicator (A3332)
- MOTHERS 16 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5701)
- 3M 1 Gal. Overspray Masking Liquid Dry Bottle, Red, - (06847)
- PLASTI DIP 14.5OZ BLUE (11604-6)
- Marykate Automotive Soaps