Marxman

Carbide Burr, General Purpose Long Shank, Series 597, 14 Head Dia, 316 Length of Cut, Ball Sha (Discontinued)


This Product is Discontinued
Shop for all Carbide Burs
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Marxman
  • MFR # 83321
  • Zoro # G308028727
  • UPC #
    683420833214
  • Country of Origin United States
  • Category Carbide Burs

Description

pMARXMAN Carbide Burr, General Purpose Long Shank, Series 597, 14 in Head Dia, 316 in Length of Cut, Ball Shape SD Head Shape, Standard Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 50000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SD1L6 Industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products