Shop All Pens
Marvy Uchida
LePen Drawing Pens, 4 Point Sizes, Black, 12PK
Mfr # UCH41004A
Zoro # G512032688
product price: $23.19
/pk 12, $1.93/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Barrel Material Plastic
- Includes 12 Pens
- Recommended Grade Grade 3+
- Recommended Age 8+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvy Uchida
- MFR # UCH41004A
- Zoro # G512032688
- UPC # 194629141227
- Country of Origin Japan
- Category Pens
Details
Color | Black |
Barrel Material | Plastic |
Includes | 12 Pens |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ yrs |
Description
This is the perfect pen for drawing anime and manga comics. The Le Pen is great for drawing artwork and pairs well with the Le Plume Permanent Markers for coloring in. The Le Pen comes in black ink only in 7 different point sizes and dries permanent . Each pack includes 4 pens. Sold as 3 packs for a total of 12 pens.
- •The Le Pen is great for drawing artwork and pairs well with the Le Plume Permanent Markers for coloring in
- •The Le Pen comes in black ink only in 7 different point sizes and dries permanent
- •This is the perfect pen for drawing anime and manga comics
- •Fast drying, and smudge resistant
- •Acid Free and Non Toxic
- •4 per pack, sold as 3 packs, 12 pens total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Yellow (HGeS6415PK)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- CHARTPAK Graphic Tape, Permanent, Self-Adhesive, 1/16"x648", Matte, Black (CHABG6201M)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 8", Kraft, 20/Bundle (11A639)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- MARVY UCHIDA LePen Micro-Fine Point Pen, Pastel, 10 Colors (4300_10P)
- MARVY UCHIDA LePen, Dark, 10 colors (4300-10B)
- MARVY UCHIDA LePen Flex Marker, Brush Tip, 10 Primary Colors, 10PK12PK (43006P)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- NEWELL Parker Rollerball Pen Refill - Blue Ink (PAR1950324)
- Marvy Uchida Pens