Shop All Pens
Marvy Uchida
LePen, Bright, 10 colors
Mfr # 4300-10C
Zoro # G400699160
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Orange, Light Green, Teal, Pink, Light Blue, Orchid, Amethyst, Blue, Periwinkle, Lavender
- Pen Type Porous Point Pen
- Point Size 0.3 mm
- Features Non-toxic, Quick-drying Ink, Smudge Proof, Smooth Writing, Smear Resistant, Acid-free Ink
- Point Type Micro Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvy Uchida
- MFR # 4300-10C
- Zoro # G400699160
- UPC # 28617437781
- Country of Origin Japan
- Category Pens
Dimensions
Point Size | 0.3 mm |
Details
Ink Color | Orange, Light Green, Teal, Pink, Light Blue, Orchid, Amethyst, Blue, Periwinkle, Lavender |
Pen Type | Porous Point Pen |
Features | Non-toxic, Quick-drying Ink, Smudge Proof, Smooth Writing, Smear Resistant, Acid-free Ink |
Point Type | Micro Fine |
Standards | ACMI Certified AP Nontoxic |
Barrel Color | Orange, Periwinkle, Orchid, Light Green, Blue, Lavender, Pink, Light Blue, Teal, Amethyst |
Item | LePen Fineliner Pen Set |
Tip Material | Plastic |
Ink Type | Water Based |
Description
The LePen has a smooth writing micro-fine plastic point and a sleek barrel design. The ink is acid free and non-toxic. This is a 10 piece Bright Color set. Good for business forms, notebooks, diaries, memo pads, letters, journals, yearbooks, and scrapbooks. This set includes 1 each color blue, orange, lavender, pink, light blue, light green, teal, orchid, periwinkle, and amethyst.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- POST-IT 72"x48" Dry Erase Film, White (DEF6X4)
- HURON Vertical/Horizontal Combo Desk Organizer (HURHASZ0170)
- AZAR DISPLAYS Eight-Pocket Two-Tier Revolving Trifold Brochure Holder (252805)
- MARVY UCHIDA LePen Micro-Fine Point Pen, Pastel, 10 Colors (4300_10P)
- MARVY UCHIDA LePen Flex Marker, Brush Tip, 10 Primary Colors, 10PK12PK (43006P)
- MARVY UCHIDA LePen, Dark, 10 colors (4300-10B)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- PENTEL Pentel® Retractable Gel Pens, Black Ink, Black Barrel, 1 Each (BL407AA)
- PILOT Stick Erasable Gel Pen, Fine 0.7 mm, Assorted PK8 (PIL31569)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- Marvy Uchida Pens