Shop All Arts & Crafts
Marvy Uchida
Graffiti Fabric Marker Set, 30 Colors
Mfr # 0560-30A
Zoro # G900699103
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Medium
- Marking Tool Tip Shape Tapered
- Standards ACMI Certified AP Nontoxic
- Features Odorless, Chlorine Resistant, Non-toxic, Easy to Use, Permanent Ink, Fade Resistant, Quick-drying Ink, Acid-free Ink
- Type Permanent Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marvy Uchida
- MFR # 0560-30A
- Zoro # G900699103
- UPC # 28617950075
- Country of Origin Japan
- Category Arts & Crafts
Details
Item | Graffiti Fabric Markers |
Tip Style | Medium |
Marking Tool Tip Shape | Tapered |
Standards | ACMI Certified AP Nontoxic |
Features | Odorless, Chlorine Resistant, Non-toxic, Easy to Use, Permanent Ink, Fade Resistant, Quick-drying Ink, Acid-free Ink |
Type | Permanent Marker |
Ink Type | Pigment-Based |
Description
The Graffiti Fabric Markers are the ideal marker to use for light colored fabric. This fabric marker pen has a tapered medium tip allowing for a variety of thickness. Easily create costumes, personalized attire, and gifts with the Graffiti Fabric Markers. Super easy prep and clean up with no prewashing necessary. Ink is acid-free, non-toxic, and pigmented.
For deep colors: Apply two to three light applications, Let dry between applications. Do not saturate fabric with ink (this may cause the color to bleed). For best results: Prewash fabric and test color in a non-visible area. Dry flat overnight before washing.
Each pack includes 30 markers, 1 each of black, red, blue, green, orange, yellow, brown, light blue, violet, warm grey, pale green, coral pink, cool grey, flesh tone, yellow green, salvia blue, daffodil yellow, scarlet, dark violet, plum, light green, magenta, bubblegum pink, orange, amethyst, fluorescent green, fluorescent yellow, fluorescent orange, fluorescent pink. fluorescent light blue, and fluorescent violet.
For deep colors: Apply two to three light applications, Let dry between applications. Do not saturate fabric with ink (this may cause the color to bleed). For best results: Prewash fabric and test color in a non-visible area. Dry flat overnight before washing.
Each pack includes 30 markers, 1 each of black, red, blue, green, orange, yellow, brown, light blue, violet, warm grey, pale green, coral pink, cool grey, flesh tone, yellow green, salvia blue, daffodil yellow, scarlet, dark violet, plum, light green, magenta, bubblegum pink, orange, amethyst, fluorescent green, fluorescent yellow, fluorescent orange, fluorescent pink. fluorescent light blue, and fluorescent violet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 1/2 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (774)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- MARVY UCHIDA Chalk Marker Set, Fine Tip, Assorted Fluorescent, PK8 (UCH4824A)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set B (3006B)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- MARVY UCHIDA Broad Tip Chalk Marker, Set 4B, 4 Fluorescent Colors Per Pack, 6PK (480233A)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- Marvy Uchida