Shop All Arts & Crafts
Marvy Uchida
Glow In The Dark Green Fabric Marker, Broad Line, 6PK
Mfr # 223C
Zoro # G004865312
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Includes 6 Markers
- Material Plastic, Ink, Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marvy Uchida
- MFR # 223C
- Zoro # G004865312
- UPC # 194629117741
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | Green |
Includes | 6 Markers |
Material | Plastic, Ink, Felt |
Description
This Glow in the Dark Fabric Marker is perfect for so many projects. Use it to make unique costumes, fun camp shirts, and decorations. The fabric marker is also great for other crafts. Use it to decorate backpacks, sleeping bags, t-shirts, pajamas. The markers also work on paper. When dry expose the area to light to make it glow. Heat setting recommended. Sold as a pack of 6 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Mag Backed Env, 11.5 x 9 in., Clear, PK10 (50962)
- AVERY Label, Inkjt, Foil Address 300PK (AVE8986)
- SHARPIE SGel HighPerformance Gel Pen, Retractable, Medium 07 mm, 3 Assorted Ink Colors, Black Barrel, 8PK (2096148/2126231)
- SHARPIE Assorted Colors Permanent Marker Set, Ultra Fine Tip, 8 PK (1742025)
- MARVY UCHIDA Laundry/Fabric Markers, 4 Assorted Sizes Per Pack, 8PK (4834H)
- MARVY UCHIDA Graffiti Fabric Marker Set, 30 Colors (0560-30A)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- MARVY UCHIDA Bistro Chalk Markers, Chisel Tip 4-Color Set, Pastels, PK2 (483-4P)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- MELISSA & DOUG Scratch Art® Box of Rainbow Mini Notes w/Stylus, 125 Notes/Pack, PK3 (5945)
- Marvy Uchida