Shop All Arts & Crafts
Marvy Uchida
Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8
Mfr # UCH4804A
Zoro # G6130707
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Red, Fluorescent Blue, Fluorescent Green, Fluorescent yellow
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 8 chalk markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marvy Uchida
- MFR # UCH4804A
- Zoro # G6130707
- UPC # 194629093106
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | Fluorescent Red, Fluorescent Blue, Fluorescent Green, Fluorescent yellow |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 8 chalk markers |
Description
Use Bistro Chalk Markers on chalkboards, light boards, windows and windshields. A wonderful way to create chalkboard art to attract attention and increase sales. They are opaque, water based, pigmented, erasable with a damp cloth. The markers are all made from the highest quality ingredients with customer satisfaction as the prime goal. These state of the art markers are also light-fast, meaning they do not deteriorate when exposed to sunlight and they retain the most vibrant colors compared to all other chalk markers in the market! Each pack contains 4 chalk markers. Sold as 2 packs for a total of 8 chalk markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- HASTINGS HOME Chrome Folding Luggage Rack and Suitcase Stand- Durable Folding Bag Holder with Black Nylon Straps (490053IWJ)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear (R22)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- MARVY UCHIDA Bistro Chalk Markers, Chisel, Fine + Broad Tip, 13 Color Set (UCHBCMKIT)
- MARVY UCHIDA Chalk Marker Set, Fine Tip, Assorted Fluorescent, PK8 (UCH4824A)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- MARVY UCHIDA Laundry/Fabric Markers, 4 Assorted Sizes Per Pack, 8PK (4834H)
- MARVY UCHIDA Graffiti Fabric Marker Set, 30 Colors (0560-30A)
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- Marvy Uchida