Shop All Arts & Crafts
Marvy Uchida
Bistro Single White Marker, Extra Fine Tip, PK6
Mfr # 485-C0
Zoro # G4114080
product price: $20.45
/pk 6, $3.41/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic, Metal, Ink
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
- Includes 6 Chalk Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvy Uchida
- MFR # 485-C0
- Zoro # G4114080
- UPC # 194629110247
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | White |
Material | Plastic, Metal, Ink |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Includes | 6 Chalk Markers |
Description
Use extra fine point Bistro Chalk Markers on chalkboards, light boards, windows, windshields, and most non-porous surfaces. A wonderful way to create chalkboard art to attract attention and increase sales. They are opaque, water based, pigmented, and erasable with a damp cloth. Sold as a pack of 6 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Powered USB (GMPT-3)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL520)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 20PK (66335)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- MARVY UCHIDA Bistro Chalk Markers, Chisel Tip 4-Color Set, Pastels, PK2 (483-4P)
- MARVY UCHIDA Broad Tip Chalk Marker, Set 4B, 4 Fluorescent Colors Per Pack, 6PK (480233A)
- MARVY UCHIDA Laundry/Fabric Markers, 4 Assorted Sizes Per Pack, 8PK (4834H)
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- MARVY UCHIDA Chalk Marker Set, Fine Tip, Assorted Fluorescent, PK8 (UCH4824A)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- Marvy Uchida