Shop All Arts & Crafts
Marvy Uchida
Bistro Chalk Markers, Chisel Tip 4-Color Set, Pastels, PK2
Mfr # 483-4P
Zoro # G4111378
product price: $25.69
/pk 8, $3.21/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Includes 8 Chalk Markers
- Recommended Grade Grade 1+
- Material Plastic, Metal, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvy Uchida
- MFR # 483-4P
- Zoro # G4111378
- UPC # 194629110223
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | Pale Violet, Peppermint, Blush Pink, Pastel Peach |
Recommended Age | 6+ Years |
Includes | 8 Chalk Markers |
Recommended Grade | Grade 1+ |
Material | Plastic, Metal, Ink |
Description
Use Bistro Chalk Markers on chalkboards, light boards, windows, windshields, and most non-porous surfaces. A wonderful way to create chalkboard art to attract attention and increase sales. They are opaque, water based, pigmented, erasable with a damp cloth. Each pack includes 4 markers: pale violet, peppermint, blush pink, and pastel peach. Sold as 2 sets for a total of 8 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- MARVY UCHIDA Laundry/Fabric Markers, 4 Assorted Sizes Per Pack, 8PK (4834H)
- MARVY UCHIDA Bistro Chalk Marker, Broad Tip, White, PK6 (480-CO)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set B (3006B)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- MARVY UCHIDA Broad Tip Chalk Marker, Set 4B, 4 Fluorescent Colors Per Pack, 6PK (480233A)
- MARSH Stencil Ink, Yellow (20926)
- Marvy Uchida