Shop All Arts & Crafts
Marvy Uchida
Bistro Chalk Markers Broad Tip, Set of 4, PK2
Mfr # 4804ED
Zoro # G5636128
product price: $25.55
/pk 2, $12.78/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K-12
- Material Plastic, Water, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvy Uchida
- MFR # 4804ED
- Zoro # G5636128
- UPC # 194629047642
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K-12 |
Material | Plastic, Water, Ink |
Description
Use Bistro Chalk Markers on chalkboards, light boards, windows and windshields. A wonderful way to create chalkboard art to attract attention and increase sales. They are opaque, water based, pigmented, erasable with a damp cloth. The markers are all made in Japan from the highest quality Japanese ingredients with customer satisfaction as the prime goal. These state of the art markers are also light-fast, meaning they do not deteriorate when exposed to sunlight and they retain the most vibrant colors compared to all other chalk markers in the market! Sold as a set of 2 packs, 8 markers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- ARMOR POLY 21" D x 10" W Open Poly Bags, 4 mil, Blue (PB4B161021IC)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- MARVY UCHIDA Broad Tip Chalk Marker, Set 4B, 4 Fluorescent Colors Per Pack, 6PK (480233A)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- MARVY UCHIDA Chalk Marker Set, Fine Tip, Assorted Fluorescent, PK8 (UCH4824A)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- MARVY UCHIDA Graffiti Fabric Marker Set, 30 Colors (0560-30A)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC881055 16 oz Handy Art Acrylic Paint; Set of 6 (RPC881055)
- Marvy Uchida