Shop All Window Screen Frames
Marvin
Screen Wndw Adj 10X21-37
Mfr # AWS1207
Zoro # G7670963
product price: $13.15
/ea
Sold in multiples of 12 for $157.80
$157.80
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
- Brand Marvin
- MFR # AWS1207
- Zoro # G7670963
- UPC # 77578055596
- Country of Origin United States
- Category Window Screen Frames
Description
Window screen ventilators metal rail adjustable width 21 inch to 37 inch height 10 inch. Window screen ventilators metal rail adjustable width 21 inch to 37 inch height 10 inch. 10 inch x 21 inch-37 inch louver metal rail extension window screen extends from 21 inch to 37 inch painted metal rails and varnished wood ends extra sturdy tenoned corners keep screens square zinc plated nails. Doubles as a screen and vent letting fresh air in and keeping weather out. Protects from rain snow and insects. Panel made of painted aluminum rails varnished wood outer trim and coated screen. Easy gliding. Rails allow for fingertip adjustment. Can be used year round. Weather resistant and easy installation no tools required.
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
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (160SA-36)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- IVES Satin Stainless Steel Hinge (299RS-7 630)
- STRYBUC PELLA RH WHITE SASH LOCK (34-112)
- MARVIN Frost King 21 37 in. W in. Steel Adjustable Window Screen (AWS1837)
- MARVIN Frost King 21 37 in. W in. Steel Adjustable Window Screen (AWS1537)
- MARVIN Frost King 21 37 in. W in. Steel Adjustable Window Screen (AWS2437)
- MARVIN Screen Wndw Adj 18X21-37 (AWS1837)
- MARVIN Frost King 25 45 in. W in. Steel Adjustable Window Screen (AWS1545)
- MARVIN Frost King 25 45 in. W in. Steel Adjustable Window Screen (AWS1045)
- STRYBUC Tube 8 Ft Screen Frame Bronze (90H-285)
- Marvin Window Screen Frames