Shop All Refrigerators
This Product is Discontinued
Marvel Scientific
Under Counter Refrigerator, 4.6 cu. ft., Black, Right (Discontinued)
Mfr # SA24RAS4RB1
Zoro # G3365245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Under Counter
- Color Black
- Number of Doors 1
- Overall Depth 23 5/8 in
- Overall Height 31 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel Scientific
- MFR # SA24RAS4RB1
- Zoro # G3365245
- UPC # 768388071745
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 23 5/8 in |
Overall Height | 31 1/8 in |
Cord Length | 5 ft |
Overall Width | 23 7/8 in |
Description
Refrigerator, Refrigerator Style Under Counter, Total Capacity 4.6 cu ft, Refrigerator Capacity 4.6 cu ft, Overall Height 31 1/8 in, Overall Width 23 7/8 in, Overall Depth 23 5/8 in, Color Black, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Control Type Digital, Cord Length 5 ft, Door Hinge Right, Door Style Solid, Swing, Features Forced Air Evaporator Cooling, LED Interior light, Probe Port, Door Lock, Digital Temperature Display with High and Low, Door Open Alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.