Shop All Refrigerators
Marvel Scientific
Refrigerator, Under Counter, White
Mfr # MS24RAS4RW
Zoro # G7114521
product price: $2,198.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,198.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color White
- Number of Doors 1
- Overall Depth 23 3/4 in
- Overall Height 33 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel Scientific
- MFR # MS24RAS4RW
- Zoro # G7114521
- UPC # 768388076221
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 23 3/4 in |
Overall Height | 33 3/4 in |
Cord Length | 5 ft |
Overall Width | 23 7/8 in |
Manufacturer Warranty Length | 1 yr |
Dimensions (H x W x D) | 33 3/4 in x 23 7/8 in x 23 3/4 in |
Probe Port Size | 1 in |
Description
Undercounter Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 5.3 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 23 3/4 in, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Defrost Frost-Free, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Tub, 9 gal., Silver (3HNF8)
- RUBBERMAID COMMERCIAL Food/Tote Box, 34 qt. (FG330800CLR)
- LOGO BRANDS Miami Dolphins 16oz Stripe Pint Glass (617-G16P-16)
- PITCO Heavy Duty Filter Paper (PP10612)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4LW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., SS, Left (SA24RAS5LS)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAG4RW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Left (SA24RAS4LW)
- KOOLMORE 29" Stainless Steel 1 Glass Door Commercial Reach-in Refrigerator Cooler - 23 cu. ft (RIR-1D-GD)
- Marvel Scientific Refrigerators