Shop All Refrigerators
Marvel Scientific
Refrigerator, Under Counter, White
Mfr # MS24RAG4RW
Zoro # G7114549
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,929.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color White
- Number of Doors 1
- Overall Depth 23 3/4 in
- Overall Height 33 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marvel Scientific
- MFR # MS24RAG4RW
- Zoro # G7114549
- UPC # 768388076887
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 23 3/4 in |
Overall Height | 33 3/4 in |
Overall Width | 23 7/8 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 1 yr |
Dimensions (H x W x D) | 33 3/4 in x 23 7/8 in x 23 3/4 in |
Probe Port Size | 1 in |
Description
Undercounter Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 5.3 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 23 3/4 in, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Defrost Frost-Free, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Liquid Coffee Creamer, Vanilla Caramel, 0.38 oz Mini Cups, 50PK (12182156)
- HOBART Blade Scraper Assembly (290798)
- GARLAND MANUFACTURING Main Contactor 3 Pole 240V (1637002)
- KEATING Fuse (SC-3)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4RW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Left (SA24RAS4LW)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4LW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., SS, Left (SA24RAS5LS)
- EDGESTAR 20 Inch Wide 38 Bottle Capacity Free Standing Wine Cooler (CWF380DZ)
- Marvel Scientific Refrigerators