Shop All Refrigerators
Marvel Scientific
Refrigerator, Compact, White, 14-7/8" W
Mfr # MS15RAS4RW
Zoro # G7114530
original price:
$2,128.99
14% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,809.99
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color White
- Number of Doors 1
- Overall Depth 23 3/4 in
- Overall Height 33 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marvel Scientific
- MFR # MS15RAS4RW
- Zoro # G7114530
- UPC # 768388076290
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 23 3/4 in |
Overall Height | 33 3/4 in |
Overall Width | 14 7/8 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 1 yr |
Dimensions (H x W x D) | 33 3/4 in x 14 7/8 in x 23 3/4 in |
Probe Port Size | 1 in |
Description
Mini Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.7 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 23 3/4 in, Overall Height 33 3/4 in, Overall Width 14 7/8 in, Defrost Frost-Free, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Thermometer (2 Brkt, -40/120F) (461083-01)
- TRUE Relay (800182)
- ZIPLOC Double Zip Food Bag, 22 oz. (315882)
- WILBUR CURTIS Light Brew 115V Green (WC-207)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., SS, Left (SA24RAS5LS)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Left (SA24RAS4LW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4RW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAG4RW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4LW)
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- Marvel Scientific Refrigerators