Shop All Freezers
Marvel Scientific
Freezer, 4.7 cu. ft., Right Door Hinge
Mfr # MS24FAS4RW
Zoro # G6412546
product price: $2,315.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,315.99
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 1
- Overall Depth 23 3/4 in
- Overall Height 33 3/4 in
- Type Commercial Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel Scientific
- MFR # MS24FAS4RW
- Zoro # G6412546
- UPC # 768388076740
- Country of Origin United States
- Category Freezers
Dimensions
Overall Depth | 23 3/4 in |
Overall Height | 33 3/4 in |
Overall Width | 23 7/8 in |
Cord Length | 5 ft |
Probe Port Size | 1 in |
Description
Upright Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 4.7 cu ft, Refrigerator Temperature Range (C) Not Applicable, Freezer Temperature Range (C) -28 Degrees to -9.5 Degrees C, Overall Depth 23 3/4 in, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Defrost Frost-Free, Refrigerator Temperature Range (F) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Mx Coupling Wrench (503351)
- KETTLE FOODS Kettle Foods Jalapeno Potato Chips 2 oz., PK6 (109502)
- ROBOT COUPE Knife with Screws for Slicin (29780)
- VOLLRATH Cast Heater 700W, 120V (44204-1)
- COMMERCIAL COOL 5.0 Cu. Ft. Upright Freezer, White (CCUL50W6)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 10 Cu. Ft., White (243081)
- WHYNTER 85 Qt Portable Fridge / Freezer (FM-85G)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60B6)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- MAXX COLD Chest Freezer, Solid Top 7 CUFT (MXSH7.0S)
- BLACK & DECKER Compact Upright Freezer, 1.2 cu. ft. (BUFK12W)
- Marvel Scientific Freezers