Shop All Automotive Soaps
Marvel Mystery Oil
16 Oz. Oil Additive Bottle, Red Clear, Liquid
Mfr # MM12R
Zoro # G4474942
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 Oz.
- Container Type Bottle
- Color Red Clear
- Type Liquid
- Application Prevents oil breakdown caused by extreme temperatures. Reduces and prevents valve-sticking extreme temperatures. Reduces and prevents valve-sticking by removing harmful sludge and carbon deposits. Added to fuel, it helps improve mileage by reducing deposits on injectors and carburetor jets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel Mystery Oil
- MFR # MM12R
- Zoro # G4474942
- UPC # 077874000122
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 16 Oz. |
Size | 16 oz |
Description
Oil Additive, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Gasoline Engines, Engine Cycle 2-Cycle, Recommended Dilution 1 qt to 5 qt, 4 oz to 10 gal, Boiling Point Not Applicable, Color Red, Standards VOC Compliant, Compatible Fluid Type Biodiesel, Diesel Fuel, Gasoline, Product Form Liquid, Additives Included None, Compatible Vehicle Type Cars
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-2/5 In. H (EPBA)
- BANDO Auto Serpentine Belt, 8Pk1420 (8PK1420)
- S & H INDUSTRIES SEAM BUSTER SET 3 PC (KE77611)
- MEGUIARS WAX Use To Strengthen Wax Protection And Enhance Shine By Removing Dust And Surface Contaminants (G201024)
- ZEP 100 lb. Powdered Vehicle Wash Drum, Red, Powder (278740)
- ZEP Vehicle Wash, Drum, Amber, 20 gal., Liquid (J53350)
- MEGUIARS Gold Class Car Wash 64Oz (G-7164)
- ZEP 55 Gal. Asphalt Release Agent Drum, Light Amber, Liquid (F12685)
- ARMOR ALL Armor All 17951 16 oz Multi-Purpose Auto Cleaner (8163628)
- ZEP 55 Gal. Touchless Foaming Car & Truck Detergent Drum, Colorless, Alkaline (1041627)
- Marvel Mystery Oil Automotive Soaps