Shop All Packing Tables
This Product is Discontinued
Marvel
Marvel Utility Corner Table, 30W x 30D x 28-36H (Discontinued)
Mfr # UTC30-GRY
Zoro # G8318843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 28 in to 36 in
- Width 30 in
- Frame Material Steel
- Assembled/Unassembled Unassembled
- Tabletop Material Steel and Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # UTC30-GRY
- Zoro # G8318843
- UPC # 762805820428
- Country of Origin United States
- Category Packing Tables
Dimensions
Height | 28 in to 36 in |
Width | 30 in |
Depth | 30 in |
Details
Item | Sorter Corner Table Bridge |
Frame Material | Steel |
Assembled/Unassembled | Unassembled |
Tabletop Material | Steel and Laminate |
Load Capacity | 250 lb |
Number of Compartments | 0 |
Frame Color | Slate Gray |
Includes | (2) Grommets |
For Use With | Mfr. Nos. UTSTS6030-GRY, UTSR24-GRY, UTSTE6030-GRY |
Tabletop Color | Speckled Gray |
Color | Slate Gray/Speckled Gray |
Description
Sorter Corner Table Bridge, Tabletop Material Steel and Laminate, Frame Color Slate Gray, Load Capacity 250 lb, Frame Material Steel, Tabletop Color Speckled Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.