Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Marvel
Marvel Ergonomic Foot Rest (Discontinued)
Mfr # MFR16
Zoro # G2381456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- For Use With Home, Office
- Seat Height (In.) 5 3/4 in
- Finish Powdercoat Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # MFR16
- Zoro # G2381456
- UPC # 762805004729
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Seat Height (In.) | 5 3/4 in |
Details
Item | Footrest |
Color | Black |
Material | Steel |
For Use With | Home, Office |
Finish | Powdercoat Paint |
Description
Footrest, Color Black, Material Steel, Finish Powdercoat Paint, For Use With Home, Office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.