Shop All Metal Forming Machines
Marvel
Hydraulic Ironworker, 95 tons Max. Force
Mfr # MSIW192DX
Zoro # G2552739
product price: $99,754.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$99,754.99
Free 30-Day Returns
Key Features
- Max. Force (Tons) 95
- Speed (Strokes/Minute) 19
- Throat Depth (In.) 24 1/2 in
- Application Metalworking
- Amps 21 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # MSIW192DX
- Zoro # G2552739
- Country of Origin Tokelau
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 24 1/2 in |
Width (In.) | 38 in |
Height (In.) | 90 in |
Length (In.) | 93 in |
Overall Width | 38 in |
Overall Length | 93 in |
Overall Height | 90 in |
Punch Throat Depth | 24 9/16 in |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 21 A, External Hydraulic Output Force 192 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 24 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- TEKTON 36 oz. Ball Peen Dead Blow Hammer (HDB50036)
- CENTURY DRILL & TOOL Center Punch, 1/16 in. (64136)
- MARVEL Hydraulic Ironworker, 50 tons Max. Force (MSIW60D)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- WAZER Desktop CNC Waterjet (WZR-101)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- WOODWARD FAB Manual Bead Roller Kit, 24" D (WFBR24M)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- WOODWARD FAB English Wheel, Cast Iron, 24", 350 lb. (WFEWC24)
- Marvel Metal Forming Machines