Shop All Metal Forming Machines
Marvel
Hydraulic Ironworker, 95 tons Max. Force
Mfr # MSIW126D
Zoro # G2552827
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$50,272.99
Free 30-Day Returns
Key Features
- Max. Force (Tons) 95
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 14 in
- Application Metalworking
- Motor HP 15 hp
Product Information
- Brand Marvel
- MFR # MSIW126D
- Zoro # G2552827
- Country of Origin Tokelau
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 14 in |
Length (In.) | 81 in |
Width (In.) | 38 in |
Height (In.) | 86 in |
Overall Length | 81 in |
Overall Width | 38 in |
Overall Height | 86 in |
Punch Throat Depth | 14 in |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 21 A, External Hydraulic Output Force 126 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-5' 4-1/2)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-097)
- DRILL AMERICA 7/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/16)
- WAZER Desktop CNC Waterjet (WZR-107)
- WOODWARD FAB Metal Ring Roller, 2 in Bending Length, 3 Rolls (WFRR3)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- OLIVER MACHINERY Shaper 3HP 1Ph (10047.001)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- MALCO Power Assisted Metal Seamer (FSXS)
- Marvel Finishing Tools