Shop All Metal Forming Machines
Marvel
Hydraulic Ironworker, 84 tons Max. Force
Mfr # MSIW93D
Zoro # G2552921
product price: $41,381.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$41,381.99
Free 30-Day Returns
Key Features
- Max. Force (Tons) 84
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 14 in
- Application Metalworking
- Features 93 Ton Capacity, Completely Integrated, Dual Cylinder, Five Work Stations, Heavy-Duty Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # MSIW93D
- Zoro # G2552921
- Country of Origin Tokelau
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 14 in |
Height (In.) | 80 in |
Width (In.) | 38 in |
Length (In.) | 75 in |
Overall Length | 75 in |
Punch Throat Depth | 14 in |
Overall Width | 38 in |
Overall Height | 80 in |
Description
Ironworker, Voltage 230V AC, Phase Three-Phase, Current 28 A, External Hydraulic Output Force 93 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 18 pcs (423)
- DRILL AMERICA 9/16"x2" Carbide Tipped Annular Cutter (CTC5-530-213)
- KLEIN TOOLS Screwdriver Set, Square Recess, 4-Piece (85664)
- MITUTOYO Stylus, Small Hole Stylus (12AAC732)
- MARVEL Hydraulic Ironworker, 50 tons Max. Force (MSIW60D)
- WAZER Desktop CNC Waterjet (WZR-101)
- MALCO Power Assisted Metal Seamer (FSXS)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl (WFBR6 FENCE)
- Marvel Metal Forming Machines