Shop All Metal Forming Machines
Marvel
Hydraulic Ironworker, 62 tons Max. Force
Mfr # MSIW71D
Zoro # G2552851
product price: $32,187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$32,187.99
Free 30-Day Returns
Key Features
- Max. Force (Tons) 62
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 12 in
- Application Metalworking
- Power Cavity Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # MSIW71D
- Zoro # G2552851
- Country of Origin Tokelau
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 12 in |
Width (In.) | 38 in |
Length (In.) | 70 in |
Height (In.) | 74 in |
Overall Width | 38 in |
Overall Length | 70 in |
Overall Height | 74 in |
Punch Throat Depth | 12 in |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 10 A, External Hydraulic Output Force 71 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- RIDGID Cutter Wheel (33210)
- MALCO 2 Station Metal Bender, 150 mm (FS2F150)
- DAYTON Brake, Floor, Foot Activated, 40 In (12G599)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- WOODWARD FAB Panel Stand, Cushioned top Rail, Adj Width (WFPS40)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/16" (BRSD1/16S)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- Marvel Finishing Tools