Shop All Metal Forming Machines
Marvel
Hydraulic Ironworker, 50 tons Max. Force
Mfr # MSIW60D
Zoro # G2552860
product price: $26,583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$26,583.99
Free 30-Day Returns
Key Features
- Max. Force (Tons) 50
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 10 in
- Application Metalworking
- Length (In.) 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # MSIW60D
- Zoro # G2552860
- Country of Origin Tokelau
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 10 in |
Length (In.) | 59 in |
Height (In.) | 74 in |
Width (In.) | 38 in |
Overall Width | 38 in |
Punch Throat Depth | 10 in |
Overall Length | 59 in |
Overall Height | 74 in |
Description
Ironworker, Voltage 230V AC, Phase Three-Phase, Current 21 A, External Hydraulic Output Force 60 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100 (ZWEP441216MCB)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- STM MT2 MT3 Morse Taper Sleeve (420315)
- MARVEL Hydraulic Ironworker, 50 tons Max. Force (MSIW60D)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- DAYTON Manual Bead Bending Machine (45J327)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- WOODWARD FAB Manual Bead Roller Kit, 24" D (WFBR24M)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- Marvel Finishing Tools