Shop All Mail Sorters
This Product is Discontinued
Marvel
Horizontal Sorter w/72 Pockets (Discontinued)
Mfr # UTMSH72/UT
Zoro # G2381465
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Compartments 72
- Height 80 in
- Width 42 in
- Depth 16 in
- Load Capacity 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # UTMSH72/UT
- Zoro # G2381465
- UPC # 762805819941
- Country of Origin Unknown
- Category Mail Sorters
Dimensions
Height | 80 in |
Width | 42 in |
Depth | 16 in |
Details
Item | Horizontal Sorter |
Number of Compartments | 72 |
Load Capacity | 5 lb |
Tabletop Color | None |
Frame Color | Putty |
Green Certification or Other Recognition | GREENGUARD Certified |
Assembled/Unassembled | Assembled |
Includes | 72 Equal Size, 9 in W x 16 in D x 2 in H Slots, for Mail Sorting |
Frame Material | Steel |
Tabletop Material | None |
Description
Horizontal Sorter, Tabletop Material None, Frame Color Putty, Load Capacity 5 lb, Frame Material Steel, Tabletop Color None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.