Shop All Condensate Pumps
This Product is Discontinued
Marvel
Drain Pump, Ice Machine, 115 Volt (Discontinued)
Mfr # 42248890
Zoro # G4544242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115
- Includes Installation Kit With Inlet Tube, Vent Tube And 20 ft Of 3/8 ID Discharge Tube, Clamps, Hardware, And Instruction Sheet
- Amps 1.0
- Reservoir Capacity 38.9 oz.
- Watts 1035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # 42248890
- Zoro # G4544242
- UPC # 768388047337
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 5 1/2 in |
Length | 9 in |
Width | 5 in |
Overall Height | 5.5 in |
Overall Width | 5 in |
Overall Length | 9 in |
Details
Item | Condensate Pump |
Voltage | 115 |
Includes | Installation Kit With Inlet Tube, Vent Tube And 20 ft Of 3/8 ID Discharge Tube, Clamps, Hardware, And Instruction Sheet |
Amps | 1.0 |
Reservoir Capacity | 38.9 oz. |
Watts | 1035 |
Pump Type | Ice Machine |
Standards | UL and cUL listed |
Max. Temp. | 110 Degrees F |
Discharge | 3/8" Barb |
For Use With Potable Systems | No |
Nameplate Voltage | 115V AC |
Description
Condensate Pump, Pump Type Ice Machine, For Use With Potable Systems No, Nameplate Voltage 115V AC, Includes Clamp, Hardware, Installation Kit with Inlet Tube, Instruction Sheet, Vent Tube and 20 ft of 3/8 ID Discharge Tube, Overall Height 5.5 in, Overall Length 9 in, Overall Width 5 in, Standards UL and CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.