Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 36" x 12" Rectangle, 12" Round, 12 in Square, 460V AC V, 3 hp HP
Mfr # S-36V
Zoro # G2553028
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,780.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 36" x 12"
- Cutting Capacity Round 12"
- Cutting Capacity Square 12 in
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marvel
- MFR # S-36V
- Zoro # G2553028
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 197 3/4 in |
Overall Width | 38 in |
Overall Depth | 73 in |
Min. Blade Length | 197 3/4 in |
Overall Height | 90 in |
Min. Blade Width | 1/8 in |
Max. Blade Width | 1 in |
Table Dimensions | 23 1/2 in x 27 1/2 in |
Blade Wheels Dia. | 20 in |
Blade Length | 16 ft 5 in |
Throat Depth - Vertical | 36 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 36 in x 12 in, Throat Depth - Vertical 36 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 50 to 415 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 16 ft 5 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 12 in, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Skimming Blade Handle, 52" - 90 (4-943)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 17/32 (53634)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- WILTON PM1500 BANDSAW, 3HP 1PH 230V (1791500)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414450)
- JET JWBS-14SFX, 14" Bandsaw, 1-3/4HP, 115/23 (JWBS-14SFX)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP (JWBS-15)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- Marvel Power Saws