Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 22" x 24-1/2" Rectangle, 22" Round, 22 in Square, 230V AC V, 10 hp HP
Mfr # PA22MPC/230
Zoro # G3881550
product price: $95,379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$95,379.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 22" x 24-1/2"
- Cutting Capacity Round 22"
- Cutting Capacity Square 22 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # PA22MPC/230
- Zoro # G3881550
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 260 in |
Min. Blade Width | 2 in |
Max. Blade Width | 2 in |
Blade Wheels Dia. | 22 in |
Overall Depth | 83 in |
Overall Height | 79 in |
Table Dimensions | 22 in x 8 in |
Min. Blade Length | 260 in |
Overall Width | 133 in |
Blade Length | 21 ft 8 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 22 in x 24 1/2 in, Round Cutting Capacity - Horizontal 22 in, SFPM Range 60 to 300 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 21 ft 8 in, Max. Blade Width 2 in, Min. Blade Width 2 in, Cutting Capacity Square 22 in, Power Source Corded, Blade Thickness 0.05 in, Blade Wheels Dia. 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 55/64 in L (3LE44)
- POSI LOCK Long Jaw (10554L)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X3)
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1.75 hp HP (JWBS-18)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- DOALL Vertical Contour Band Saw (2013-V3)
- JET Band Saw, 5" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414457)
- BAILEIGH INDUSTRIAL Band Saw, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-260M)
- Marvel Power Saws