Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 20" x 12" Rectangle, 12" Round, 12 in Square, 460V AC V, 3 hp HP
Mfr # S-20V
Zoro # G2552879
product price: $13,159.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,159.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 20" x 12"
- Cutting Capacity Round 12"
- Cutting Capacity Square 12 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # S-20V
- Zoro # G2552879
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 158 3/4 in |
Blade Wheels Dia. | 20 in |
Min. Blade Width | 1/8 in |
Max. Blade Width | 1 in |
Overall Depth | 73 in |
Min. Blade Length | 158 3/4 in |
Table Dimensions | 23 1/2 in x 27 1/2 in |
Overall Width | 37 in |
Overall Height | 90 in |
Blade Length | 13 ft 3 in |
Throat Depth - Vertical | 20 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 20 in x 12 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 50 to 415 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 13 ft 3 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 12 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Hand Cove Too, 6"x6" 1"R 6"Lip (CF9095PF)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- BOSCH Core Bit Dust Extraction Attachment (HDC250)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (708115K)
- JET Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (414475)
- SHARP Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 1 hp HP (SW-80)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- Marvel Vertical & Horizontal Band Saws