Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 18" x 22" Rectangle, 18" Round, 18 in Square, 460V AC V, 5 hp HP
Mfr # VT4555
Zoro # G2757522
product price: $46,580.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.
$46,580.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 18" x 22"
- Cutting Capacity Round 18"
- Cutting Capacity Square 18 in
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # VT4555
- Zoro # G2757522
- Country of Origin United States
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 174 in |
Blade Wheels Dia. | 18 in |
Overall Height | 89 in |
Overall Depth | 101 in |
Min. Blade Length | 174 in |
Table Dimensions | 33 in x 58 in |
Max. Blade Width | 1 1/4 in |
Overall Width | 53 in |
Min. Blade Width | 1 in |
Blade Length | 14 ft 6 in |
Throat Depth - Vertical | 18 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 18 in x 22 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 50 to 450 SFPM, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 14 ft 6 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 in, Cutting Capacity Square 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5030B)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3115)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- DOALL Vertical Contour Band Saw (2013-V2)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- Marvel Power Saws