Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 18" x 22" Rectangle, 18" Round, 18 in Square, 230V AC V, 5 hp HP
Mfr # 8-MARK III PWR TILT
Zoro # G3464030
product price: $62,419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$62,419.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 18" x 22"
- Cutting Capacity Round 18"
- Cutting Capacity Square 18 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # 8-MARK III PWR TILT
- Zoro # G3464030
- Country of Origin United States
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 184 in |
Table Dimensions | 33 in x 58 in |
Overall Depth | 101 in |
Min. Blade Width | 1 1/8 in |
Min. Blade Length | 184 in |
Blade Wheels Dia. | 6.9688 in |
Overall Width | 73 in |
Max. Blade Width | 1 1/4 in |
Overall Height | 89 in |
Blade Length | 15 ft 4 in |
Throat Depth - Vertical | 18 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 18 in x 22 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 50 to 450 SFPM, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 15 ft 4 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/8 in, Cutting Capacity Square 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/4" R (CF111PF)
- OTC PULLER PUSH TYPE 7 TO 1614IN 30 TON (OTC939)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (J7325M)
- HUSQVARNA AIR FILTER, K970 (510244103)
- POWERMATIC Band Saw, 19" Rectangle, 13-1/2" Round, 13.5 in Square, 115/230V AC V, 1.5 hp HP (1791216K)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- JET Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (414475)
- POWERMATIC Band Saw, 20" x 18" Rectangle, 20" Round, 18 in Square, 230V AC V, 5 hp HP (PM2013B-3)
- BAILEIGH INDUSTRIAL Band Saw, 13-3/4" x 8-5/8" Rectangle, 10-5/8" Round, 10.25 in Square, 220V AC V, 2 hp HP (BS-350M)
- JET Band Saw, 8" x 11-1/4" Rectangle, 5" Round, 8 in Square, 115/230V AC V, 1 hp HP (413460)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- Marvel Vertical & Horizontal Band Saws