Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 230V AC V, 5 hp HP
Mfr # SA460WPC
Zoro # G2726978
product price: $87,213.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$87,213.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 15" x 24"
- Cutting Capacity Round 18"
- Cutting Capacity Square 18 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # SA460WPC
- Zoro # G2726978
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 210 in |
Overall Width | 95 in |
Blade Wheels Dia. | 18 in |
Min. Blade Length | 210 in |
Min. Blade Width | 1 1/2 in |
Overall Depth | 110 in |
Overall Height | 78 in |
Table Dimensions | 18 in x 14 in |
Max. Blade Width | 1 1/2 in |
Blade Length | 17 ft 6 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 15 in x 24 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 65 to 330 SFPM, Miter Angle Range 0 Degrees to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 17 ft 6 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1 1/2 in, Cutting Capacity Square 18 in, Power Source Cordless, Blade Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61510)
- HHIP 6 X 8 X 2" Granite Check With Fine Adjust (4401-0021)
- J.W. WINCO GN798.5-KT-22 Retractable Handle (6NJ93)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Socket (SHD23238)
- JET Band Saw, 6" x 14" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1 hp HP (414500)
- JET JWBS-18SFX-3, 18" Bandsaw 3HP 1PH 230V (JWBS-18SFX)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- DAYTON Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP (467K82)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 18" Rectangle, 13" Round, 13 in Square, 220V AC V, 5 hp HP (BS-20A)
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP (BS-24SA-DM)
- Marvel Vertical & Horizontal Band Saws