Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 13" x 16" Rectangle, 13" Round, 13 in Square, 230V AC V, 5 hp HP
Mfr # SA330WPC
Zoro # G2726880
product price: $59,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$59,399.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 13" x 16"
- Cutting Capacity Round 13"
- Cutting Capacity Square 13 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # SA330WPC
- Zoro # G2726880
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 163 in |
Overall Width | 90 in |
Overall Height | 72 in |
Min. Blade Width | 1 in |
Max. Blade Width | 1 in |
Table Dimensions | 16 in x 12 in |
Min. Blade Length | 163 in |
Overall Depth | 90 in |
Blade Wheels Dia. | 14 in |
Blade Length | 13 ft 7 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 16 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 95 to 295 SFPM, Miter Angle Range 0 Degrees to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 7 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 13 in, Power Source Cordless, Blade Thickness 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (41698)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Plug Hand Tap (DWTP30X2)
- SWANSON TOOL Metric SpeedĀ® Square with English/Spanish Book of Instructions (NA202)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B10)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 220V AC V, 1 hp HP (BS-712MS)
- JET Band Saw, 8-3/4" x 7" Rectangle, 8-3/4" Round, 8.75 in Square, 230V AC V, 1.5 hp HP (414467)
- JET Band Saw, 5" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414457)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- JET Band Saw, 6" x 14" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1 hp HP (414500)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- Marvel Power Saws