Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 12" x 17-3/4" Rectangle, 13" Round, 12 in Square, 230/460V AC V, 3 hp HP
Mfr # S330/3/HV
Zoro # G3463960
product price: $31,389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$31,389.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 12" x 17-3/4"
- Cutting Capacity Round 13"
- Cutting Capacity Square 12 in
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # S330/3/HV
- Zoro # G3463960
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 162 in |
Max. Blade Width | 1 in |
Min. Blade Width | 1 in |
Min. Blade Length | 162 in |
Overall Depth | 90 in |
Overall Width | 70 in |
Overall Height | 70 in |
Table Dimensions | 12 in x 14 in |
Blade Wheels Dia. | 4.375 in |
Blade Length | 13 ft 6 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 18 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 85 to 330 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings 4, Material Application Metal, Blade Length 13 ft 6 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 12 in, Power Source Corded, Blade Thickness 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT1-1/8"" (FB-008)
- MARSHALLTOWN HANDLE F/SANDER 48"" (28)
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- FREUD Ultra-Thin Aluminum and Non-Ferrouslades (LU5E1171)
- PALMGREN Vertical Wood/Metal Band Saw, 15" (9683115)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- POWERMATIC Band Saw, 14" x 8" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP (1791500)
- DOALL Vertical Contour Band Saw (2013-V3)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DOALL Horizontal Semi-Automatic, Dual Miter Band Saw (DS-320SA)
- Marvel Vertical & Horizontal Band Saws