Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 10-1/4" x 12" Rectangle, 10-1/4" Round, 10 in x 10 in Square, 230V AC V, 5 hp HP
Mfr # PA260/MPC/230
Zoro # G3881149
product price: $47,569.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$47,569.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 10-1/4" x 12"
- Cutting Capacity Round 10-1/4"
- Cutting Capacity Square 10 in x 10 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # PA260/MPC/230
- Zoro # G3881149
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 155 in |
Overall Depth | 81 5/16 in |
Overall Height | 70 in |
Max. Blade Width | 1 1/4 in |
Overall Width | 86 7/8 in |
Blade Wheels Dia. | 12 in |
Min. Blade Length | 155 in |
Table Dimensions | 11 1/2 in x 6 in |
Min. Blade Width | 1 1/4 in |
Blade Length | 12 ft 11 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 10 1/4 in, Round Cutting Capacity - Horizontal 10 1/4 in, SFPM Range 65 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 12 ft 11 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/4 in, Cutting Capacity Square 10 in x 10 in, Power Source Corded, Blade Thickness 0.042 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- CAPRI TOOLS Advanced Series Hex Master Bit Socket Set, 32 pcs (CP30032ADV)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- DOALL Vertical Contour Band Saw (2013-V3)
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- Marvel Power Saws